Shop IPTCI

FlngMntBrg, 5/8", RadBall, Ductile Iron

  • Mfr # SALF202-10G H4
  • Zoro # G223390107

product price: 
$
38.79
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
0.625 in
Overall Width
32 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF202-10G H4
Zoro #
G223390107
UPC #
080067570534
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SALF H4
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Material
Alloy Steel
Housing Type
Rhombus
Maximum Speed
6,500 RPM Grease
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Bearing Material Grade
AISI 52100
Load Direction
Radial
Static Radial Load Capacity
1,020 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Dynamic Load Capacity
2,040 lbf
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Features
Light Duty
Lubrication Openings
Grease Fitting
Seal Type
K-Type
Included Bearing
SA202-10G
Standards
AFBMA
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical

Dimensions

Bore Diameter
0.625 in
Overall Width
32 mm
Inner Ring Width
1.126 in
Overall Height
56 mm
Mounting Bolt Size
1/4, M6
Mount Hole Center-to-Center Length
64 mm
Bolt Circle Diameter
8 mm
Overall Length
81 mm
Flange Thickness
10 mm
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SA202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.