Shop IPTCI

FlngMntBrg, 70 mm, RadBall, CastIron

  • Mfr # UCFC214-70MM
  • Zoro # G423388614

product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
70 mm
Overall Width
62 mm
Series
UCFC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC214-70MM
Zoro #
G423388614
UPC #
080067572112
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFC
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Rows
1
Maximum Speed
2,250 RPM Grease
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
9,620 lbf
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Bore Type
Cylindrical
Dynamic Load Capacity
13,530 lbf
Standards
AFBMA
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Housing Type
Circular
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Included Bearing
UC214-70MM
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
70 mm
Overall Width
62 mm
Flange Thickness
18 mm
Overall Diameter
215 mm
Inner Ring Width
74.6 mm
Bolt Circle Diameter
19 mm
Pilot Diameter
150 mm
Overall Length
215 mm
Mounting Bolt Size
5/8, M16
Mount Hole Center-to-Center Length
177 mm
Overall Height
215 mm
Length
215 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 70 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC214-70MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,250 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.