Shop IPTCI

FlngMntBrg, 7/8", RadBall, CastIron, 5850RPM

  • Mfr # SBFL205-14G
  • Zoro # G123387412

product price: 
$
38.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
0.875 in
Overall Width
35 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL205-14G
Zoro #
G123387412
UPC #
080067570699
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SBFL
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Housing Type
Rhombus
Maximum Speed
5,850 RPM Grease
Features
Light Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Number of Rows
1
Expansion Type
Fixed
Included Bearing
SB205-14G
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Bore Type
Cylindrical
Load Direction
Radial
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
3,010 lbf
Static Radial Load Capacity
1,750 lbf

Dimensions

Bore Diameter
0.875 in
Overall Width
35 mm
Flange Thickness
13 mm
Overall Height
68 mm
Mount Hole Center-to-Center Length
98.8 mm
Bolt Circle Diameter
11.5 mm
Inner Ring Width
1.063 in
Mounting Bolt Size
3/8, M10
Overall Length
130 mm
Length
130 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB205-14G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.