Insert Bearing, 1/2 in Bore dia.
Mfr # SUCX08-24
Zoro # G315628392
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
H-1 Grease
Bearing Insert Shape
Spherical
Closure
Double Sealed
Ring Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCX08-24
Zoro #
G315628392
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
1 1/2 in
Outer Ring Width
0.866 in
Outside Diameter
85 mm
Bore Diameter Tolerance
+/-0.0005 in
Details
Item
Insert Bearing
Lubricant Material
H-1 Grease
Bearing Insert Shape
Spherical
Closure
Double Sealed
Ring Material
Stainless Steel
System of Measurement
Inch
Plain Bearing Material
Alloy Steel
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Seal Type
Groove
Bearing Industry Number
SUCX08-24
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Ball Material
Stainless Steel
Seal Material
Silicone Rubber
Rolling Element Material
Stainless Steel
Ball Material Grade
Type 440
Rolling Element Material Grade
Type 440
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUCX08-24, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Plain Bearing Material Alloy Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.