InsrtBrg, 1", 0.59", 52 mm, EccntrCollar
- Mfr # SA205-16N
- Zoro # G023390161
product price:Â
$
20.15
/ea
Key Features
Outer Ring Width
0.59 in
System of Measurement
Inch
Series
SA
Bearing Insert Shape
Spherical
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA205-16N
- Zoro #
- G023390161
- UPC #
- 080067561595
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Insert Bearing
- Series
- SA
- Bearing Insert Shape
- Spherical
- Static Radial Load Capacity
- 1,750 lbf
- Seal Type
- Contact
- Internal Clearance
- C3
- Industry Number
- SA205-16N
- Features
- Light Duty, Narrow Inner Ring
- Ball Material
- Chrome Steel
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material Grade
- AISI 52100
- Shaft Locking Type
- Eccentric Collar
- Lubricant Material
- NLGI #2 Equivalent
- Rolling Element Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 3,010 lbf
- Ring Material Grade
- AISI 52100
- Standards
- AFBMA
- Ring Material
- Chrome Steel
- Rolling Element Material
- Chrome Steel
Dimensions
- Outer Ring Width
- 0.59 in
- Bore Diameter
- 1 in
- Outside Diameter
- 52 mm
- Inner Ring Width
- 1.22 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.