InsrtBrg, 1-1/2", 0.826", EccntrCollar
- Mfr # NA208-24L3
- Zoro # G123390405
product price:Â
$
61.49
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Outer Ring Width
0.826 in
Shaft Locking Type
Eccentric Collar
Static Radial Load Capacity
3,960 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA208-24L3
- Zoro #
- G123390405
- UPC #
- 080067563480
- Country of Origin
- China
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Eccentric Collar
- Static Radial Load Capacity
- 3,960 lbf
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Ball Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Shape
- Spherical
- Standards
- AFBMA
- Industry Number
- NA208-24L3
- Seal Type
- Triple Lip
- Dynamic Radial Load Capacity
- 6,375 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Item
- Insert Bearing
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Internal Clearance
- C3
- Rolling Element Material Grade
- AISI 52100
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ball Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
Dimensions
- Outer Ring Width
- 0.826 in
- Bore Diameter
- 1 1/2 in
- Outside Diameter
- 80 mm
- Inner Ring Width
- 2.216 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.