InsrtBrg, 1-1/4", 0.787", EccntrCollar
- Mfr # NA207-20L3
- Zoro # G923389647
product price:Â
$
52.69
/ea
Key Features
Ball Material
Chrome Steel
Rolling Element Material
Chrome Steel
Seal Type
Triple Lip
Shaft Locking Type
Eccentric Collar
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA207-20L3
- Zoro #
- G923389647
- UPC #
- 080067562745
- Country of Origin
- China
- Ball Material
- Chrome Steel
- Rolling Element Material
- Chrome Steel
- Seal Type
- Triple Lip
- Shaft Locking Type
- Eccentric Collar
- Closure
- Double Sealed
- Industry Number
- NA207-20L3
- Bearing Insert Shape
- Spherical
- Ring Material Grade
- AISI 52100
- Internal Clearance
- C3
- Rolling Element Material Grade
- AISI 52100
- Standards
- AFBMA
- Static Radial Load Capacity
- 3,340 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Ball Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Dynamic Radial Load Capacity
- 5,535 lbf
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
Dimensions
- Outer Ring Width
- 0.787 in
- Inner Ring Width
- 2.011 in
- Bore Diameter
- 1 1/4 in
- Outside Diameter
- 72 mm
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.