InsrtBrg, 1-1/8", 0.748", EccntrCollar
- Mfr # SNA206-18
- Zoro # G012006004
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Bore Diameter
1 1/8 in
Rolling Element Material
Stainless Steel
Dynamic Radial Load Capacity
3,710 lbf
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Bore Diameter
- 1 1/8 in
- Outer Ring Width
- 0.748 in
- Outside Diameter
- 62 mm
- Inner Ring Width
- 1.901 in
- Fits Chest Size
- Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SNA 206-18, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.