Shop IPTCI
See all product information
Create Account
Pillow Block Ball Bearing Mounted Unit
Mfr # CUCNPP206-30MM
Zoro # G623390240
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
30 mm
Closure
Double Sealed
Overall Width
44 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCNPP206-30MM
- Zoro #
- G623390240
- UPC #
- 080067573828
- Country of Origin
- China
Dimensions
- Bore Diameter
- 30 mm
- Overall Width
- 44 mm
- Inner Ring Width
- 38.1 mm
- Mounting Bolt Size
- M14
- Center Height
- 1 11/16 in
- Mount Hole Center-to-Center Length
- 121 mm
- Overall Height
- 84 mm
- Overall Length
- 160 mm
- Length
- 160 mm
Description
Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 30 mm, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC206-30MM, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 121 mm, Number of Mount Holes 2, Overall Height 84 mm, Overall Length 160 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.