Pillow Block Ball Bearing Mounted Unit
Mfr # SAPL204-12G
Zoro # G423390419
product price:Â $38.65
/eaKey Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
3/4 in
Closure
Double Sealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SAPL204-12G
Zoro #
G423390419
UPC #
080067574837
Country of Origin
China
Dimensions
Bore Diameter
3/4 in
Overall Width
37 mm
Details
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Double Sealed
Features
Light Duty; Relubricatable
Mount Type
Low Center Height
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Standards
AFBMA
Maximum Temperature
248 Degrees F
Item
Pillow Block Ball Bearing Mounted Unit
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.