Shop IPTCI
See all product information
Create Account
Pillow Block Ball Bearing Mounted Unit
Mfr # SAPL211-32G
Zoro # G023388175
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Center Height
2 7/16 in
Closure
Double Sealed
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAPL211-32G
- Zoro #
- G023388175
- UPC #
- 080067569912
- Country of Origin
- China
Dimensions
- Center Height
- 2 7/16 in
- Overall Length
- 219 mm
- Overall Width
- 60 mm
- Bore Diameter
- 2 in
- Inner Ring Width
- 1.905 in
- Mount Hole Center-to-Center Length
- 178 mm
- Mounting Bolt Size
- M16
- Overall Height
- 126 mm
- Length
- 219 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 2 in, Center Height 2 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing SA211-32G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 178 mm, Number of Mount Holes 2, Overall Height 126 mm, Overall Length 219 mm