Pillow Block Ball Bearing Mounted Unit
Mfr # SNASP207-22
Zoro # G823389259
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bearing Material
Stainless Steel
Bore Diameter
1.375 in
Closure
Dual Seals (B-Type)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SNASP207-22
Zoro #
G823389259
UPC #
080067573036
Country of Origin
China
Dimensions
Bore Diameter
1.375 in
Overall Width
51 mm
Details
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bearing Material
Stainless Steel
Closure
Dual Seals (B-Type)
Lubricant Material
H1 Food Grade Grease
Maximum Temperature
250 Degrees F
Features
Standard Duty; Relubricatable
Standards
AFBMA
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.