Pillow Block Bearing, 5 in L

  • Mfr # SUCTP201-8 IP69K

  • Zoro # G915628020


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Standards
AFBMA
Overall Height
2.593 in
Housing Material
Polymer
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP201-8 IP69K
Zoro #
G915628020
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.593 in
Overall Length
5 in
Overall Width
1.5 in
Mounting Bolt Size
3/8 in
Mount Hole Size
7/16 in x 9/16 in
Base Width
1.5 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1/2 in
Center Height
1-5/16 in
Mount Hole Center-to-Center Length
3 3/4 in
Base Height
0.562 in

Details

Bearing Insert Material
Stainless Steel
Item
Pillow Block Bearing
Standards
AFBMA
Housing Material
Polymer
Bearing Insert Type
Ball
Includes
Set Screw
Shaft Locking Type
Set Screws
Minimum Temperature
-10 Degrees F
Seal Material
Silicone Rubber
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Maximum Speed
6,500 RPM
Self Lubricating Bearing
No
Bore Type
Cylindrical
Expansion Type
Fixed
System of Measurement
Inch

Description

Pillow Block Bearing, Base Height 0.562 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Number of Mount Holes 2, Overall Height 2.593 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.