Pillow Block Bearing, 5.468 in L

  • Mfr # SUCSP205-14 IP69K

  • Zoro # G815627888


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSP205-14 IP69K
Zoro #
G815627888
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
7/8 in
Center Height
1-7/16 in
Mount Hole Center-to-Center Length
4-1/8 in
Mount Hole Size
1/2 in x 11/16 in
Overall Length
5.468 in
Overall Height
2-3/4 in
Overall Width
1-1/2 in
Mounting Bolt Size
3/8 in
Base Height
0.625 in
Base Width
1.5 in
Bore Diameter Tolerance
+/-0.0005 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Standards
AFBMA
Maximum Speed
5,850 RPM
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Number of Mount Holes
2
Included Bearing
Ball
Bore Type
Cylindrical
Expansion Type
Fixed
Seal Material
Silicone Rubber

Description

Pillow Block Bearing, Base Height 0.625 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 7/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Number of Mount Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.