Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 44 mm, 1-3/16"
- Mfr # SBP206-19G
- Zoro # G323389285
product price:Â
$
49.59
/ea
Key Features
Overall Height
84 mm
Split Housing
Not Split
Overall Width
44 mm
Minimum Temperature
-4 Degrees F
Dynamic Radial Load Capacity
4,200 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBP206-19G
- Zoro #
- G323389285
- UPC #
- 080067574926
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Split Housing
- Not Split
- Minimum Temperature
- -4 Degrees F
- Dynamic Radial Load Capacity
- 4,200 lbf
- Standards
- AFBMA
- Bearing Material Grade
- AISI 52100
- Series
- SBP
- Includes
- Grease Zerk
- Housing Material
- Cast Iron
- Features
- Narrow Inner Ring Bearing
- Internal Clearance
- C3
- Lubricant Material
- NLGI #2 Equivalent
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Included Bearing
- SB206-19G
- Number of Mount Holes
- 2
- Bearing Insert Material
- Alloy Steel
- Maximum Speed
- 5,000 RPM Grease
- Shaft Locking Type
- Set Screws
- Static Radial Load Capacity
- 2,430 lbf
- Expansion Type
- Fixed
- Lubrication Openings
- Grease Fitting
- Bearing Lubrication
- Relubricateable
Dimensions
- Overall Height
- 84 mm
- Overall Width
- 44 mm
- Center Height
- 1 11/16 in
- Mounting Bolt Size
- M14
- Mount Hole Center-to-Center Length
- 121 mm
- Inner Ring Width
- 1.181 in
- Bore Diameter
- 1 3/16 in
- Overall Length
- 160 mm
- Length
- 160 mm
- Fits Chest Size
- Narrow Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing SB206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 121 mm, Number of Mount Holes 2, Overall Height 84 mm, Overall Length 160 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.