Shop IPTCI
See all product information
Create Account
Piloted Flange Ball Bearing Mounted Unit, 1.375 in Bore, Set Screw Locking
- Mfr # UCFCS207-22
- Zoro # G811354351
product price:Â
$
51.35
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
33 mm
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS207-22
- Zoro #
- G811354351
- UPC #
- 80067569318
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- Dual Seals (B-Type)
- Temp. Range
- 248 Degrees F Max
- Series
- UCFCS
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.375 in
- Overall Width
- 33 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.