Piloted Flange Ball Bearing Mounted Unit, 3 in Bore, Set Screw Locking, 2 Triple Lip Seals
- Mfr # UCFCX15-48L3
- Zoro # G711356394
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3 in
Overall Width
61 mm
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFCX15-48L3
- Zoro #
- G711356394
- UPC #
- 80067570478
- Country of Origin
- China
Dimensions
- Bore Diameter
- 3 in
- Overall Width
- 61 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- 2 Triple Lip Seals
- Temp. Range
- 248 Degrees F Max
- Series
- UCFCX
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.