Shop IPTCI
See all product information
Create Account
Piloted Flange Ball Bearing Unit, 1.4375 in Bore, All Stainless, Ecc.Collar Lock, 2 Tri Lip Seals
- Mfr # SNASFCS207-23L3
- Zoro # G111359117
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNASFCS207-23L3
- Zoro #
- G111359117
- UPC #
- 80067573093
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1.4375 in
Details
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
Description
Piloted Flange Ball Bearing Mounted Unit, 1.4375 in Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.