Piloted Flange Ball Bearing Unit, 1.5 in Bore, Nickel Plated Hsg, Stainless Insert, Set Screw Lock
- Mfr # SUCNPFCS208-24
- Zoro # G811355013
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1-1/2 in
Overall Width
39 mm
Temp. Range
250 Degrees F Max
Closure
Dual Seals (B-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCNPFCS208-24
- Zoro #
- G811355013
- UPC #
- 80067572630
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Temp. Range
- 250 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Finish
- Nickel Plated
- Series
- SUCNPFCS
- Lubricant Material
- H1 Food Grade Grease
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-1/2 in
- Overall Width
- 39 mm
Description
Piloted Flange Ball Bearing Mounted Unit, 1.5 in Bore, Nickel Plated Housing, Stainless Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.