Piloted Flange Housing, Cast Iron
- Mfr # FCX08
- Zoro # G811359417
product price:Â
$
32.89
/ea
Key Features
Housing Material
Cast Iron
Overall Width
37 mm
Series
FCX
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCX08
- Zoro #
- G811359417
- UPC #
- 80067576178
- Country of Origin
- China
- Housing Material
- Cast Iron
- Series
- FCX
- Item
- Flange Mount Bearing
- System of Measurement
- Metric
Dimensions
- Overall Width
- 37 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.