Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # BUC204-12

  • Zoro # G123390542


product price: 
$
22.19
/ea

Key Features

Bearing Lubrication
Relubricateable
Bore Diameter
3/4 in
Dynamic Radial Load Capacity
2,740 lbf
Rolling Element Material
Chrome Steel
Outer Ring Width
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BUC204-12
Zoro #
G123390542
UPC #
080067561279
Country of Origin
China
Bearing Lubrication
Relubricateable
Dynamic Radial Load Capacity
2,740 lbf
Rolling Element Material
Chrome Steel
System of Measurement
Inch
Seal Type
Contact
Industry Number
BUC204-12
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Resistance Properties
Corrosion-Resistant
Rolling Element Material Grade
AISI 52100
Ring Material
Chrome Steel
Cage Material
Steel
Maximum Temperature
248 Degrees F
Internal Clearance
C3
Bearing Insert Shape
Spherical
Closure
Double Sealed
For Environment
Food and Beverage
Ball Material
Chrome Steel
Series
BUC
Static Radial Load Capacity
1,600 lbf
Item
Insert Bearing
Shaft Locking Type
Set Screws
Ball Material Grade
AISI 52100
Finish
Black Oxide
Seal Material
Silicone
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Ring Material Grade
AISI 52100
Bearing Insert Type
Radial/Deep Groove Ball

Description

Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Cage Material Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & reviews