Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB205-16N
Zoro # G723389410
product price:Â
$
21.19
/ea
Key Features
System of Measurement
Inch
Closure
Double Sealed
Bore Diameter
1 in
Shaft Locking Type
Set Screws
Features
Light Duty, Narrow Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB205-16N
- Zoro #
- G723389410
- UPC #
- 080067561605
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 in
- Outer Ring Width
- 15 mm
- Outside Diameter
- 52 mm
Details
- System of Measurement
- Inch
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Item
- Insert Bearing
- Features
- Light Duty, Narrow Inner Ring
- Bearing Insert Shape
- Cylindrical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- CSB205-16N
- Bearing Lubrication
- Maintenance-Free
- Series
- CSB200
- Internal Clearance
- C3
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 in, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.