Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC212-39
Zoro # G623387561
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Ball Material Grade
AISI 52100
Ring Material Grade
AISI 52100
Seal Type
Contact
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC212-39
- Zoro #
- G623387561
- UPC #
- 080067565048
- Country of Origin
- China
- Internal Clearance
- C3
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Seal Type
- Contact
- Closure
- Double Sealed
- Rolling Element Material Grade
- AISI 52100
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material
- Chrome Steel
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Shaft Locking Type
- Set Screws
- Series
- UC
- Ring Material
- Chrome Steel
- Item
- Insert Bearing
- Rolling Element Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Dynamic Radial Load Capacity
- 11,500 lbf
- Static Radial Load Capacity
- 7,940 lbf
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Industry Number
- UC212-39
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.