Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # CUC206-19

  • Zoro # G423389819


product price: 
$
70.25
/ea

Key Features

Series
CUC
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Cage Material
Stainless Steel
System of Measurement
Inch
Rolling Element Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUC206-19
Zoro #
G423389819
UPC #
080067562745
Country of Origin
China
Series
CUC
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Cage Material
Stainless Steel
System of Measurement
Inch
Rolling Element Material
Steel
Dynamic Radial Load Capacity
4,200 lbf
Industry Number
CUC206-19
Seal Material
Silicone
Shaft Locking Type
Set Screws
Ring Material
Steel
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Item
Insert Bearing
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Bearing Lubrication
Relubricateable
Cage Material Grade
Type 302
Static Radial Load Capacity
2,430 lbf
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Ball Material
Steel
Bearing Insert Shape
Spherical
Internal Clearance
C3
Bearing Insert Type
Radial/Deep Groove Ball
Seal Type
Contact
Finish
Chrome Plated

Description

Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Steel, Rolling Element Material Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.