Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC209-45MM
Zoro # G023390260
product price:Â
$
52.69
/ea
Key Features
Outer Ring Width
22 mm
System of Measurement
Metric
Rolling Element Material Grade
AISI 52100
Series
UC
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC209-45MM
- Zoro #
- G023390260
- UPC #
- 080067569958
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 22 mm
- Outside Diameter
- 85 mm
- Inner Ring Width
- 49.2 mm
- Bore Diameter
- 45 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 45 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100