Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC207-20
Zoro # G423389277
product price:Â
$
36.69
/ea
Key Features
Dynamic Radial Load Capacity
5,535 lbf
Outer Ring Width
20 mm
Seal Type
Contact
Ball Material Grade
AISI 52100
Inner Ring Width
1.689 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC207-20
- Zoro #
- G423389277
- UPC #
- 080067562737
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 5,535 lbf
- Seal Type
- Contact
- Ball Material Grade
- AISI 52100
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Item
- Insert Bearing
- Cage Material
- Steel
- Bearing Insert Shape
- Spherical
- Series
- UC
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 3,340 lbf
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Internal Clearance
- C3
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Industry Number
- UC207-20
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.