Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER205-15
Zoro # G023389707
product price:Â
$
27.39
/ea
Key Features
Inner Ring Width
1.375 in
Ring Material Grade
AISI 52100
Series
ER Inserts
Maximum Temperature
248 Degrees F
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER205-15
- Zoro #
- G023389707
- UPC #
- 080067576061
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Series
- ER Inserts
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Industry Number
- ER205-15
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 3,010 lbf
- Bearing Lubrication
- Relubricateable
- Static Radial Load Capacity
- 1,750 lbf
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Ball Material
- Chrome Steel
- Cage Material
- Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material Grade
- AISI 52100
- Bearing Insert Shape
- Cylindrical
- Rolling Element Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Closure
- Double Sealed
- Item
- Insert Bearing
- Lubricant Material
- NLGI #2 Equivalent
- Features
- Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
- Lubrication Openings
- Groove with Oil Hole
- Seal Type
- Contact
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 59/64 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19.1 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100