Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB205-16G
Zoro # G623388292
product price:Â
$
90.39
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Cage Material Grade
Type 302
Ball Material
Stainless Steel
Lubrication Openings
Groove with Oil Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSB205-16G
- Zoro #
- G623388292
- UPC #
- 080067566376
- Country of Origin
- China
Dimensions
- Outside Diameter
- 52 mm
- Outer Ring Width
- 15 mm
- Inner Ring Width
- 1.063 in
- Bore Diameter
- 1 in
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws