Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER206-18
Zoro # G523390616
product price:Â
$
33.59
/ea
Key Features
Dynamic Radial Load Capacity
4,200 lbf
Shaft Locking Type
Set Screws
Rolling Element Material
Chrome Steel
Industry Number
ER206-18
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER206-18
- Zoro #
- G523390616
- UPC #
- 080067561608
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 4,200 lbf
- Shaft Locking Type
- Set Screws
- Rolling Element Material
- Chrome Steel
- Industry Number
- ER206-18
- Ball Material
- Chrome Steel
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Series
- ER Inserts
- Closure
- Double Sealed
- System of Measurement
- Inch
- Rolling Element Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Cage Material
- Steel
- Lubrication Openings
- Groove with Oil Hole
- Internal Clearance
- C3
- Features
- Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Relubricateable
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Bearing Insert Shape
- Cylindrical
- Seal Type
- Contact
- Static Radial Load Capacity
- 2,430 lbf
- Ring Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22.2 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.