Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER207-35MM
Zoro # G223388821
product price:Â
$
44.45
/ea
Key Features
Internal Clearance
C3
Features
Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
Lubrication Openings
Groove with Oil Hole
Static Radial Load Capacity
3,340 lbf
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER207-35MM
- Zoro #
- G223388821
- UPC #
- 080067561765
- Country of Origin
- China
Dimensions
- Bore Diameter
- 35 mm
- Outer Ring Width
- 23.8 mm
- Outside Diameter
- 72 mm
- Inner Ring Width
- 42.9 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 35 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 23.8 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100