Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER209-26
Zoro # G823387194
product price:Â
$
53.75
/ea
Key Features
Features
Wide Inner Ring
System of Measurement
Inch
Outside Diameter
85 mm
Closure
Double Sealed
Bearing Insert Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER209-26
- Zoro #
- G823387194
- UPC #
- 080067561879
- Country of Origin
- China
Dimensions
- Outside Diameter
- 85 mm
- Bore Diameter
- 1 5/8 in
- Outer Ring Width
- 27.8 mm
Details
- Features
- Wide Inner Ring
- System of Measurement
- Inch
- Closure
- Double Sealed
- Bearing Insert Shape
- Cylindrical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Shaft Locking Type
- Set Screws
- Series
- ER Inserts
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- Industry Number
- ER209-26
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 5/8 in, Closure Double Sealed, Outer Ring Width 27.8 mm, Outside Diameter 85 mm, Shaft Locking Type Set Screws, System of Measurement Inch