Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER210-30
Zoro # G623387639
product price:Â
$
64.59
/ea
Key Features
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Features
Wide Inner Ring
Closure
Double Sealed
Industry Number
ER210-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER210-30
- Zoro #
- G623387639
- UPC #
- 080067562107
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 7/8 in
- Outer Ring Width
- 28.6 mm
- Outside Diameter
- 90 mm
Details
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Set Screws
- Features
- Wide Inner Ring
- Closure
- Double Sealed
- Industry Number
- ER210-30
- Internal Clearance
- C3
- Bearing Insert Shape
- Cylindrical
- Item
- Insert Bearing
- System of Measurement
- Inch
- Series
- ER Inserts
- Bearing Insert Type
- Radial/Deep Groove Ball
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 7/8 in, Closure Double Sealed, Outer Ring Width 28.6 mm, Outside Diameter 90 mm, Shaft Locking Type Set Screws, System of Measurement Inch