Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB206-20N
Zoro # G123387252
product price:Â
$
28.45
/ea
Key Features
Internal Clearance
C3
System of Measurement
Inch
Ring Material
Chrome Steel
Bearing Insert Shape
Spherical
Industry Number
SB206-20N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB206-20N
- Zoro #
- G123387252
- UPC #
- 080067562397
- Country of Origin
- China
- Internal Clearance
- C3
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Industry Number
- SB206-20N
- Seal Type
- Contact
- Ball Material Grade
- AISI 52100
- Features
- Light Duty, Narrow Inner Ring
- Static Radial Load Capacity
- 2,430 lbf
- Ball Material
- Chrome Steel
- Series
- SB
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material Grade
- AISI 52100
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 4,200 lbf
- Rolling Element Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.