Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER212-39
Zoro # G223387664
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Ring Material Grade
AISI 52100
Dynamic Radial Load Capacity
11,500 lbf
Industry Number
ER212-39
Outside Diameter
110 mm
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER212-39
- Zoro #
- G223387664
- UPC #
- 080067569801
- Country of Origin
- China
Dimensions
- Outside Diameter
- 110 mm
- Inner Ring Width
- 2.563 in
- Bore Diameter
- 2 7/16 in
- Outer Ring Width
- 31.8 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 7/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 31.8 mm, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.