Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC206-30MML3
Zoro # G723387768
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Rolling Element Material
Stainless Steel
Outer Ring Width
19 mm
Outside Diameter
62 mm
Bearing Lubrication
Relubricateable
Seal Type
Triple Lip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC206-30MML3
- Zoro #
- G723387768
- UPC #
- 080067575319
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 19 mm
- Outside Diameter
- 62 mm
- Bore Diameter
- 30 mm
Details
- Rolling Element Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Seal Type
- Triple Lip
- Item
- Insert Bearing
- System of Measurement
- Metric
- Features
- Wide Inner Ring
- Bearing Insert Shape
- Spherical
- Series
- SUC
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material
- Stainless Steel
- Internal Clearance
- C3
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Industry Number
- SUC206-30MML3
- Shaft Locking Type
- Set Screws
- Ring Material
- Stainless Steel
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Metric