Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB204-12G
Zoro # G723389618
product price:Â
$
95.59
/ea
Key Features
Cage Material
Stainless Steel
Dynamic Radial Load Capacity
2,440 lbf
Shaft Locking Type
Set Screws
Lubrication Openings
Groove with Oil Hole
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSB204-12G
- Zoro #
- G723389618
- UPC #
- 080067569895
- Country of Origin
- China
- Cage Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 2,440 lbf
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Groove with Oil Hole
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Internal Clearance
- C3
- Features
- Light Duty, Narrow Inner Ring
- Series
- SSB
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Industry Number
- SSB204-12G
- Maximum Temperature
- 248 Degrees F
- Rolling Element Material
- Stainless Steel
- Cage Material Grade
- Type 302
- Bearing Insert Shape
- Spherical
- Ball Material
- Stainless Steel
- Item
- Insert Bearing
- Seal Type
- Contact
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Ring Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease, Mobil FM222
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 1,220 lbf
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws