Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB206-30MMG
Zoro # G723389786
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
For Environment
Food and Beverage
Ball Material
Stainless Steel
Bearing Insert Type
Radial/Deep Groove Ball
Bore Diameter
30 mm
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSB206-30MMG
- Zoro #
- G723389786
- UPC #
- 080067576666
- Country of Origin
- China
- For Environment
- Food and Beverage
- Ball Material
- Stainless Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Industry Number
- SSB206-30MMG
- Bearing Lubrication
- Relubricateable
- Rolling Element Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease, Mobil FM222
- Closure
- Double Sealed
- Internal Clearance
- C3
- Dynamic Radial Load Capacity
- 3,710 lbf
- Series
- SSB
- Static Radial Load Capacity
- 2,020 lbf
- Bearing Insert Shape
- Spherical
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- System of Measurement
- Metric
- Item
- Insert Bearing
- Features
- Light Duty, Narrow Inner Ring
- Ring Material
- Stainless Steel
- Seal Type
- Contact
- Cage Material Grade
- Type 302
- Lubrication Openings
- Groove with Oil Hole
- Cage Material
- Stainless Steel
- Maximum Temperature
- 248 Degrees F
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws