Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC205-16L3
Zoro # G123388853
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Industry Number
SUC205-16L3
Ball Material
Stainless Steel
Seal Type
Triple Lip
Outer Ring Width
0.669 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC205-16L3
- Zoro #
- G123388853
- UPC #
- 080067566370
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 0.669 in
- Outside Diameter
- 52 mm
- Bore Diameter
- 1 in
Details
- Internal Clearance
- C3
- Industry Number
- SUC205-16L3
- Ball Material
- Stainless Steel
- Seal Type
- Triple Lip
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Static Radial Load Capacity
- 1,440 lbf
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Bearing Lubrication
- Relubricateable
- Features
- Wide Inner Ring
- Rolling Element Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Series
- SUC
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, Outer Ring Width 0.669 in, Outside Diameter 52 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.