Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC204-20MML3
Zoro # G823388344
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Ring Material
Stainless Steel
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC204-20MML3
- Zoro #
- G823388344
- UPC #
- 080067576650
- Country of Origin
- China
Dimensions
- Outside Diameter
- 47 mm
- Bore Diameter
- 20 mm
- Outer Ring Width
- 16 mm
Details
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material
- Stainless Steel
- System of Measurement
- Metric
- Item
- Insert Bearing
- Bearing Lubrication
- Relubricateable
- Ball Material
- Stainless Steel
- Bearing Insert Shape
- Spherical
- Seal Type
- Triple Lip
- Closure
- Double Sealed
- Industry Number
- SUC204-20MML3
- Features
- Wide Inner Ring
- Internal Clearance
- C3
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Shaft Locking Type
- Set Screws
- Rolling Element Material
- Stainless Steel
- Series
- SUC
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.