Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC210-31L3
Zoro # G123388327
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Industry Number
SUC210-31L3
Shaft Locking Type
Set Screws
Bearing Insert Shape
Spherical
System of Measurement
Inch
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC210-31L3
- Zoro #
- G123388327
- UPC #
- 080067576690
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 15/16 in
- Outer Ring Width
- 0.944 in
- Outside Diameter
- 90 mm
Details
- Industry Number
- SUC210-31L3
- Shaft Locking Type
- Set Screws
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Ring Material
- Stainless Steel
- Rolling Element Material
- Stainless Steel
- Item
- Insert Bearing
- Features
- Wide Inner Ring
- Series
- SUC
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Seal Type
- Triple Lip
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch