Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC206-18L3
Zoro # G323388097
product price:Â
$
38.25
/ea
Key Features
Internal Clearance
C3
Closure
Double Sealed
Bearing Insert Shape
Spherical
Cage Material
Steel
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC206-18L3
- Zoro #
- G323388097
- UPC #
- 080067561602
- Country of Origin
- China
- Internal Clearance
- C3
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Rolling Element Material Grade
- AISI 52100
- Static Radial Load Capacity
- 2,430 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- UC
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Ball Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Seal Type
- Triple Lip
- Industry Number
- UC206-18L3
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Lubricant Material
- NLGI #2 Equivalent
- Dynamic Radial Load Capacity
- 4,200 lbf
- Ball Material
- Chrome Steel
- Rolling Element Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.