Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC207-22L3
Zoro # G123387405
product price:Â
$
45.99
/ea
Key Features
Bearing Lubrication
Relubricateable
Closure
Triple Sealed
Internal Clearance
C3
Bearing Insert Shape
Spherical
Outer Ring Width
0.787 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC207-22L3
- Zoro #
- G123387405
- UPC #
- 080067562995
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 0.787 in
- Bore Diameter
- 1 3/8 in
- Outside Diameter
- 72 mm
Details
- Bearing Lubrication
- Relubricateable
- Closure
- Triple Sealed
- Item
- Insert Bearing
- Internal Clearance
- C3
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Industry Number
- Uc207-22L3
- Series
- UC200
- Shaft Locking Type
- Set Screws
Description
Insert Bearing, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Triple Sealed, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.