Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC211-55MM
Zoro # G723389076
product price:Â
$
78.99
/ea
Key Features
Industry Number
UC211-55MM
Maximum Temperature
248 Degrees F
Outside Diameter
100 mm
Bearing Insert Shape
Spherical
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC211-55MM
- Zoro #
- G723389076
- UPC #
- 080067562246
- Country of Origin
- China
- Industry Number
- UC211-55MM
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Shape
- Spherical
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Seal Type
- Contact
- Cage Material
- Steel
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Ball Material
- Chrome Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Internal Clearance
- C3
- Dynamic Radial Load Capacity
- 9,490 lbf
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Series
- UC
- Item
- Insert Bearing
- Static Radial Load Capacity
- 6,440 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Rolling Element Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 55 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.