Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC206-30MML3
Zoro # G523387562
product price:Â
$
41.35
/ea
Key Features
Ball Material
Chrome Steel
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Closure
Double Sealed
Dynamic Radial Load Capacity
4,200 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC206-30MML3
- Zoro #
- G523387562
- UPC #
- 080067561660
- Country of Origin
- China
Dimensions
- Outside Diameter
- 62 mm
- Inner Ring Width
- 38.1 mm
- Bore Diameter
- 30 mm
- Outer Ring Width
- 19 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.