Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX05-16
Zoro # G023387970
product price:Â
$
36.69
/ea
Key Features
Seal Type
Contact
Outer Ring Width
19 mm
Cage Material
Steel
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX05-16
- Zoro #
- G023387970
- UPC #
- 080067561579
- Country of Origin
- China
- Seal Type
- Contact
- Cage Material
- Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Inch
- Static Radial Load Capacity
- 2,430 lbf
- Features
- Anti-Rotation Device, Medium Duty, Wide Inner Ring
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Set Screws
- Item
- Insert Bearing
- Ball Material
- Chrome Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- UCX
- Dynamic Radial Load Capacity
- 4,200 lbf
- Ring Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Industry Number
- UCX05-16
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.