Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX05-25MM
Zoro # G823389853
product price:Â
$
39.29
/ea
Key Features
Closure
Double Sealed
Industry Number
UCX05-25MM
Outside Diameter
62 mm
Bore Diameter
25 mm
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX05-25MM
- Zoro #
- G823389853
- UPC #
- 080067561588
- Country of Origin
- China
Dimensions
- Outside Diameter
- 62 mm
- Bore Diameter
- 25 mm
- Outer Ring Width
- 19 mm
Details
- Closure
- Double Sealed
- Industry Number
- UCX05-25MM
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Medium Duty, Wide Inner Ring
- Item
- Insert Bearing
- Series
- UCX
- System of Measurement
- Metric
- Bearing Insert Shape
- Spherical
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 62 mm, Shaft Locking Type Set Screws, System of Measurement Metric