Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX07-35MM
Zoro # G623389886
product price:Â
$
56.85
/ea
Key Features
Cage Material
Steel
Industry Number
UCX07-35MM
Seal Type
Contact
Rolling Element Material
Chrome Steel
Series
UCX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX07-35MM
- Zoro #
- G623389886
- UPC #
- 080067561758
- Country of Origin
- China
- Cage Material
- Steel
- Industry Number
- UCX07-35MM
- Seal Type
- Contact
- Rolling Element Material
- Chrome Steel
- Series
- UCX
- Features
- Anti-Rotation Device, Medium Duty, Wide Inner Ring
- Ball Material Grade
- AISI 52100
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 3,960 lbf
- Closure
- Double Sealed
- Rolling Element Material Grade
- AISI 52100
- System of Measurement
- Metric
- Bearing Insert Shape
- Spherical
- Ring Material Grade
- AISI 52100
- Internal Clearance
- C3
- Dynamic Radial Load Capacity
- 6,375 lbf
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.