Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX12-60MM
Zoro # G623387516
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Closure
Double Sealed
System of Measurement
Metric
Features
Medium Duty, Wide Inner Ring
Bore Diameter
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX12-60MM
- Zoro #
- G623387516
- UPC #
- 080067562393
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- Closure
- Double Sealed
- System of Measurement
- Metric
- Features
- Medium Duty, Wide Inner Ring
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- Series
- UCX
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- UCX12-60MM
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 28 mm, Outside Diameter 120 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.