Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX13-40
Zoro # G723387836
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Industry Number
UCX13-40
Closure
Double Sealed
Cage Material
Steel
Lubricant Material
NLGI #2 Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX13-40
- Zoro #
- G723387836
- UPC #
- 080067562397
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 30 mm
- Outside Diameter
- 125 mm
- Bore Diameter
- 2 1/2 in
- Inner Ring Width
- 2.937 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 30 mm, Outside Diameter 125 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100