Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX15-47L3
Zoro # G723387232
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
1.299 in
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Industry Number
UCX15-47L3
Bore Diameter
2 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX15-47L3
- Zoro #
- G723387232
- UPC #
- 080067562517
- Country of Origin
- China
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Industry Number
- UCX15-47L3
- Internal Clearance
- C3
- Series
- UCX
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Features
- Medium Duty, Wide Inner Ring
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Seal Type
- Triple Lip
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 15/16 in, Closure Double Sealed, Outer Ring Width 1.299 in, Outside Diameter 140 mm, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.